!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S GLOVE, SAFETY CUFF, WING THUMB, DOUBLE PALM, ONE SIZE, COWHIDE, PR

WOMEN'S GLOVE, SAFETY CUFF, WING THUMB, DOUBLE PALM, ONE SIZE, COWHIDE, PR

BOB DALE

WOMEN'S GLOVE, SAFETY CUFF, WING THUMB, DOUBLE PALM, ONE SIZE, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S GLOVE, SAFETY CUFF, WING THUMB, DOUBLE PALM, ONE SIZE, COWHIDE, PR

WOMEN'S GLOVE, SAFETY CUFF, WING THUMB, DOUBLE PALM, ONE SIZE, COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.06 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG30-1-599W
  • Mfr. Model # 30-1-599W
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 927
  • Shipping Weight 0.55 lbs

Product Details

These gloves are women's one size. They are made of cowhide and have double inside d palm and finger for protection. These gloves with elasticized safety cuffs and wing thumbs are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length10 1/4 in
  • Thumb StyleStraight
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesDouble Palm
  • Palm MaterialCowhide
  • Size- AlphaS
  • Includes Double PalmYes
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Grey
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 7
  • Palm Colour Grey
  • Reflective Backing No
  • Colour Blue, Grey, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list