!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVE, WING THUMB, INSULATED, SIZE S/7, GREY, LEATHER/KEVLAR

SAFETY GLOVE, WING THUMB, INSULATED, SIZE S/7, GREY, LEATHER/KEVLAR

MCR SAFETY

SAFETY GLOVE, WING THUMB, INSULATED, SIZE S/7, GREY, LEATHER/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVE, WING THUMB, INSULATED, SIZE S/7, GREY, LEATHER/KEVLAR

SAFETY GLOVE, WING THUMB, INSULATED, SIZE S/7, GREY, LEATHER/KEVLAR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $275.39 / PACKAGE of 12

EHC: EHC :
Min Qty 6 = $1,652.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF1400KS
  • Mfr. Model # 1400KS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.26 lbs

Product Details

Made with leather backing and stitched with Kevlar(R), this pair of insulated gloves is designed to keep your hands protected. These gloves are size small/7 and feature wing thumbs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA3
  • InsulatedYes
  • Leather Coverage StyleLeather Palm
  • Thumb StyleWing
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourBlue/Red
  • Palm MaterialCowhide
  • Size- AlphaS
  • Includes Double PalmNo
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Material Cotton Canvas
  • Series 1400K
  • Size- Numeric 7
  • Palm Colour Grey
  • Leather Palm Process Split
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list