!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER'S GLOVES, S, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

DRIVER'S GLOVES, S, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

SUPERIOR GLOVE

DRIVER'S GLOVES, S, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER'S GLOVES, S, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

DRIVER'S GLOVES, S, 2 SAFETY CUFF, BLACK/TAN, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKGVB-SPR
  • Mfr. Model # 378GKGVBS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.533 lbs

Product Details

These ANSI/ISEA/EN-certified, small, black and tan driver's gloves are made of goatskin with a two-inch slip-on cuff. They have full finger coverage with a keystone thumb. These gloves are abrasion-, cut-, flame-, and impact-resistant and are ideal for applications such as construction, mining, oil and gas, utilities, heavy machinery, and powered tool operations.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove FeaturesPadded Palm
  • Palm MaterialGoatskin
  • ATPV Rating36 cal/sq cm
  • Size- Numeric7
  • Includes Double PalmNo
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour Brown
  • Glove Back Material Goatskin
  • Arc Flash PPE Category 3
  • Size- Alpha S
  • Knuckle Protection Material TPR
  • Palm Colour Brown
  • Internal Reinforcement Material Kevlar(R)
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list