!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S (7) PREMIUM, DRIVERS GLOVE, PIGSKIN, WING THUMB, KNIT CUFF

LEATHER GLOVES, S (7) PREMIUM, DRIVERS GLOVE, PIGSKIN, WING THUMB, KNIT CUFF

MCR SAFETY

LEATHER GLOVES, S (7) PREMIUM, DRIVERS GLOVE, PIGSKIN, WING THUMB, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7) PREMIUM, DRIVERS GLOVE, PIGSKIN, WING THUMB, KNIT CUFF

LEATHER GLOVES, S (7) PREMIUM, DRIVERS GLOVE, PIGSKIN, WING THUMB, KNIT CUFF

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.54 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF34411S
  • Mfr. Model # 34411S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 925
  • Shipping Weight 0.38 lbs

Product Details

These black/orange/yellow MCR Safety Luminator leather gloves are size small and are made with Thermosock and pigskin leather. In addition, they have cotton and polyester stitching, and a wing thumb style. They are full-finger and have a knit cuff. They feature high-visibility, waterproof high-visibility, high-visibility backing.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThermoSock(R)
  • Glove Liner MaterialThermosock(R)
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility, Waterproof
  • Palm MaterialPigskin
  • Size- AlphaS
  • High-Visibility FeaturesHigh-Visibility Backing
  • Palm ColourBlack
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingYes
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Cotton, Polyester
  • Sold As Pair
  • Standards ANSI/ISEA 107-2004
  • Thumb Style Wing
  • Cuff Style Knit
  • Leather Grade Premium
  • Glove Back Colour Orange
  • Glove Back Material Nylon
  • Series Luminator
  • Size- Numeric 7
  • Includes Double Palm No
  • Cuff Colour Orange
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • Colour Black, Orange, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list