LEATHER WINTER MITTS, S, PREMIUM COWHIDE, WING THUMB, POLYESTER PILE, FULL LEATHER
LEATHER WINTER MITTS, S, PREMIUM COWHIDE, WING THUMB, POLYESTER PILE, FULL LEATHER
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect your hands in cold weather with these small winter gloves.
Technical Specs
- ItemLeather Gloves
- Finger CoverageFull Finger
- Sold AsPair
- Glove Length10 1/2 in
- Thumb StyleWing
- Cuff StyleSafety
- Oil-ResistantNo
- Glove FeaturesHigh-Visibility
- Palm MaterialCowhide
- Size- AlphaS
- Palm ColourBeige
- Cuff ColourBlue, Yellow
- Glove CutGunn
- Glove ConstructionCut and Sewn
- Pairs per Package12
- ColourBeige
- Hand Protection Style Glove
- Insulated Yes
- Leather Coverage Style Full Leather
- Glove Hand Style Left and Right
- Glove Insulation Material Thinsulate(TM)
- Leather Grade Premium
- Glove Back Colour Beige
- Glove Back Material Cowhide
- Series 40-9-2525
- Includes Double Palm No
- Cuff Material Rubber
- EN 388 Impact Rated No
- Leather Palm Process Grain
- Reflective Backing No
- Cuff Length 2 3/4 in
- Country of Origin China
(subject to change)
Alternate Products
-
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.73
/ pair