!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, NYLON

LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, NYLON

HEXARMOR

LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, NYLON

LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI IMPACT LEVEL 2, NYLON

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.26 / PAIR

EHC: EHC :
Min Qty 12 = $1,539.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4080M
  • Mfr. Model # 4080-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These white/yellow HexArmor Chrome 4082 leather gloves are size medium and are made with SuperFabric, TPR, goatskin leather. In addition, they have nylon stitching and are impact-resistant and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 4. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X13FP, and a max temp of 212 Degrees F. They feature a reinforced thumb crotch and high-visibility.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level1
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature212 Degrees F
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleHook-and-Loop
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove FeaturesReinforced Thumb Crotch
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourGrey, White
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Cycles32178
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Load5,248 g
  • ColourWhite, Yellow
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A8
  • Stitching Material Nylon
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 10 in
  • Thumb Style Keystone
  • Glove Liner Material SuperFabric(R)
  • Oil-Resistant No
  • Glove Back Colour Lime/White
  • Glove Back Material Goatskin
  • Series Chrome(R)
  • Size- Numeric 8
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Rating 4X13FP
  • Glove Cut Clute
  • Internal Reinforcement Material Superfabric(R)
  • Reflective Backing No
  • Cuff Length 1 1/2 in
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Impact Force 9 kN
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list