!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, PUNCTURE/CUT RESISTANT, UNLINED, KEYSTONE THUMB, SZ MED/8, PEARL, GOATSKIN, PR

DRIVER GLOVE, PUNCTURE/CUT RESISTANT, UNLINED, KEYSTONE THUMB, SZ MED/8, PEARL, GOATSKIN, PR

BOB DALE

DRIVER GLOVE, PUNCTURE/CUT RESISTANT, UNLINED, KEYSTONE THUMB, SZ MED/8, PEARL, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, PUNCTURE/CUT RESISTANT, UNLINED, KEYSTONE THUMB, SZ MED/8, PEARL, GOATSKIN, PR

DRIVER GLOVE, PUNCTURE/CUT RESISTANT, UNLINED, KEYSTONE THUMB, SZ MED/8, PEARL, GOATSKIN, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.13 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1871M
  • Mfr. Model # 20-1-1871-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Outfit yourself with these durable goatskin gloves featuring keystone thumbs for a great grip. These pearl, unlined gloves are cut- and puncture-resistant. These size medium/8 gloves are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • Leather Coverage StyleFull Leather
  • Glove Length11 in
  • Thumb StyleKeystone
  • Glove Liner MaterialAramid
  • Glove Back ColourWhite
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Includes Double PalmNo
  • Glove CutGunn
  • Internal Reinforcement MaterialAramid
  • ANSI/ISEA Puncture Level3
  • Cut-Resistance Coverage Full
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Material Goatskin
  • Series Cut-X 20-1-1871
  • Size- Numeric 8
  • Palm Colour White
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Pearl
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list