!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE M/8, WHITE, GRAIN LEATHER, PK 12

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE M/8, WHITE, GRAIN LEATHER, PK 12

MCR SAFETY

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE M/8, WHITE, GRAIN LEATHER, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE M/8, WHITE, GRAIN LEATHER, PK 12

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE M/8, WHITE, GRAIN LEATHER, PK 12

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.96 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF36136HPM
  • Mfr. Model # 36136HPM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.48 lbs

Product Details

This pair of white driver gloves is designed with a gunn cut and keystone thumbs. Made with full-grain leather, the gloves feature slip-on cuffs for easy removal. This pack of 12 pairs is size medium/8.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Thumb StyleKeystone
  • Glove Liner MaterialHyperMax(TM)
  • Glove Back ColourBlack/White
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourWhite
  • Leather Palm ProcessGrain
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Cut Load2,200 g
  • ColourWhite
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A5
  • Stitching Material Polyester
  • Sold As Dozen
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Material Goatskin
  • Series 36136HP
  • Size- Numeric 8
  • Includes Double Palm No
  • Cuff Material Leather
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Cycles 1000
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 60 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list