LEATHER GLOVES, GUNN CUT, WING THUMB, 5 IN CUFF, SZ M/8, COWHIDE/COTTON/KEVLAR, PR
LEATHER GLOVES, GUNN CUT, WING THUMB, 5 IN CUFF, SZ M/8, COWHIDE/COTTON/KEVLAR, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands safe and warm in these premium cowhide leather gloves which are lined with cotton fleece making them comfortable. The safety cuffs are a five-inch gauntlet style and they are gunn cut with wing thumbs. Stitched with Kevlar(R), these size medium/eight gloves are sold by the pair.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour Grey
Palm Material Cowhide
Size- Alpha M
Includes Double Palm No
Glove Cut Gunn
ANSI/ISEA Abrasion Level Not Tested
Hand Protection Style Glove
Stitching Material Polyester
Glove Length 12 1/2 in
Thumb Style Wing
Glove Liner Material Cotton Fleece
Oil-Resistant No
Glove Back Material Cowhide
Series Gander Brand
Size- Numeric 8
Palm Colour Beige
Reflective Backing No
Colour Grey, Tan
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.61
/ PAIR
GANDER BRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.73
/ PAIR