!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF, 12 PK

LEATHER GLOVES, L (9) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF, 12 PK

MCR SAFETY

LEATHER GLOVES, L (9) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF, 12 PK

LEATHER GLOVES, L (9) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.43 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF1965L
  • Mfr. Model # 1965L
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

These beige/blue/red MCR Safety Artic Jack 1965 leather gloves are size large and are made with Thermosock and pigskin leather. In addition, they have cotton and polyester stitching, and a wing thumb style. They are full-finger and have a safety cuff.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThermoSock(R)
  • Glove Liner MaterialThermosock(R)
  • Oil-ResistantNo
  • Glove Back MaterialCotton
  • SeriesArtic Jack
  • Size- Numeric9
  • Palm ColourGrey
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Cotton, Polyester
  • Leather Coverage Style Leather Palm
  • Thumb Style Wing
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Blue/Red
  • Palm Material Pigskin
  • Size- Alpha L
  • Includes Double Palm No
  • Cuff Colour Black, Blue, Red
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 1/2 in
  • Colour Beige, Blue, Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list