!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE 2X-LARGE/11, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE 2X-LARGE/11, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE 2X-LARGE/11, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE 2X-LARGE/11, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE 2X-LARGE/11, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.64 / PAIR

EHC: EHC :
Min Qty 12 = $439.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF36136KDPXXL
  • Mfr. Model # 36136KDPXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.57 lbs

Product Details

Protect your hands with this pair of orange, size XX-large/11 driver gloves. The gunn cut pair comes with keystone thumbs and white slip-on cuffs for easy removal. The gloves are Kevlar(R)-lined and backed with standard-grade leather and thermoplastic rubber.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • StandardsANSI/ISEA 105
  • Thumb StyleKeystone
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourOrangeWhite
  • Glove Back MaterialGoatskin
  • Series36136KDP
  • Size- Numeric11
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourWhite
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load2,200 g
  • ColourWhite
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Features Double Palm, Padded Palm
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • High-Visibility Features High-Visibility Backing
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Glove Cut Gunn
  • Internal Reinforcement Material Kevlar(R)
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 60 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list