!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 2XL(11), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 2XL(11), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.48 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5039-11
  • Mfr. Model # 5039-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These heavy-duty, Clute-style cow leather gloves are constructed of Steelleather(R) and Superfabric(R) in grey and yellow. They are 12 inches in length and come in 2XL size 11, and are cut-resistant, with extra reinforcement in the index finger and thumb crotch areas.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Cut LevelA8
  • Stitching MaterialNylon
  • InsulatedNo
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleSafety
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- Alpha2XL
  • High-Visibility FeaturesHigh-Visibility Backing
  • Palm ColourGrey
  • Cuff ColourYellow
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Cut Load5,637 g
  • ColourGrey
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 482 Degrees F
  • EN 407 Contact Heat Level 15 sec
  • Leather Coverage Style Full Leather
  • Glove Length 11 1/2 in
  • Thumb Style Wing
  • Glove Liner Material Cotton
  • Oil-Resistant No
  • Glove Back Colour Grey
  • Glove Back Material Cowhide
  • Series SteelLeather(R) 5039
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Canvas
  • EN 388 Rating 4X44F
  • Glove Cut Gunn
  • Internal Reinforcement Material Superfabric(R)
  • Reflective Backing No
  • Cuff Length 2 1/2 in
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 202 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list