!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE 2X-LARGE/11, BROWN/BLACK, KEVLAR/LEATHER/TPR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE 2X-LARGE/11, BROWN/BLACK, KEVLAR/LEATHER/TPR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE 2X-LARGE/11, BROWN/BLACK, KEVLAR/LEATHER/TPR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE 2X-LARGE/11, BROWN/BLACK, KEVLAR/LEATHER/TPR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE 2X-LARGE/11, BROWN/BLACK, KEVLAR/LEATHER/TPR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.67 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3634KXXL
  • Mfr. Model # MU3634KXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Built for protection, these brown driver gloves are stitched and lined with Kevlar(R). Backed with thermoplastic rubber, the size XX-large/11 pair features a gunn cut and wing thumbs. The leather gloves are designed with brown slip-on cuffs for easy removal.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • StandardsANSI/ISEA 105, EN 388
  • Thumb StyleWing
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourBlack/Brown
  • Glove Back MaterialGoatskin
  • ATPV Rating61.4 cal/sq cm
  • Size- Alpha2XL
  • Knuckle Protection MaterialTPR
  • Palm ColourBrown
  • Cuff ColourBrown
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load1,500 g
  • ColourBrown
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Features Double Palm
  • Palm Material Goatskin
  • Series MU3634K
  • Size- Numeric 11
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Glove Cut Gunn
  • Internal Reinforcement Material Kevlar(R)
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 100 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list