!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/SIZE 11, BLK/ORANGE, GOATSKIN, PR

CUT-RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/SIZE 11, BLK/ORANGE, GOATSKIN, PR

BDG

CUT-RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/SIZE 11, BLK/ORANGE, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/SIZE 11, BLK/ORANGE, GOATSKIN, PR

CUT-RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, XXL/SIZE 11, BLK/ORANGE, GOATSKIN, PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.79 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110761X2L
  • Mfr. Model # 20-1-10761-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Product Details

These black/orange BDG Deny 20-1-10761 leather gloves are size XX-large and are made with aramid and goatskin leather. In addition, they have polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a shirred slip-on cuff, and feature high-visibility fingertips.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialPolyester
  • Leather Coverage StyleFull Leather
  • Glove Length10 in
  • Thumb StyleWing
  • Glove Liner MaterialAramid
  • Oil-ResistantYes
  • Glove FeaturesHigh-Visibility
  • Palm MaterialGoatskin
  • Size- Alpha2XL
  • High-Visibility FeaturesHigh-Visibility Fingertips
  • Palm ColourBlack
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load2,200 g
  • ColourBlack, Orange
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Black/Orange
  • Glove Back Material Goatskin
  • Series Deny 20-1-10761
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Colour Black, Orange
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list