!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLASSIC 20-9-327 LEATHER GLOVES, YELLOW, L/9, DEERSKIN, SLIP-ON CUFF, THINSULATE, 9½ IN

CLASSIC 20-9-327 LEATHER GLOVES, YELLOW, L/9, DEERSKIN, SLIP-ON CUFF, THINSULATE, 9½ IN

BDG

CLASSIC 20-9-327 LEATHER GLOVES, YELLOW, L/9, DEERSKIN, SLIP-ON CUFF, THINSULATE, 9½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASSIC 20-9-327 LEATHER GLOVES, YELLOW, L/9, DEERSKIN, SLIP-ON CUFF, THINSULATE, 9½ IN

CLASSIC 20-9-327 LEATHER GLOVES, YELLOW, L/9, DEERSKIN, SLIP-ON CUFF, THINSULATE, 9½ IN

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.33 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG209327L
  • Mfr. Model # 20-9-327-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These yellow BDG Classic 20-9-327 leather gloves are made with Thinsulate and deerskin leather. In addition, they have a keystone thumb style, are full-finger, and have a slip-on cuff for easy on/off.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialThinsulate(TM)
  • Glove Back ColourYellow
  • Palm MaterialDeerskin
  • Includes Double PalmNo
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ColourYellow
  • Hand Protection Style Glove
  • Insulated Yes
  • Glove Length 9 1/2 in
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Back Material Deerskin
  • Series 20-9-327
  • EN 388 Impact Rated No
  • Leather Palm Process Split
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list