!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE BACK

LEATHER GLOVES, M, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE BACK

WATSON GLOVES

LEATHER GLOVES, M, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LEATHER GLOVES, M, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE BACK

LEATHER GLOVES, M, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE BACK

WATSON GLOVES

Clearance Price :
$17.39 / pair

Your Price : $23.19 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN9398M
  • Mfr. Model # VEN9398-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These ANSI/EN-certified, medium, black/blue leather gloves have a snug-fit knit wrist cuff. They have a nitrile back and full finger coverage. These gloves are cut-, and water-resistant with seamless construction, which makes them ideal for applications such as cold weather construction, petrochemicals, and cold storage.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • Glove Hand StyleLeft And Right
  • Cuff StyleKnit
  • Glove Back ColourBlack/Blue
  • Palm MaterialNitrile
  • Cuff ColourBlack/Blue
  • EN 388 Impact RatedYes
  • Reflective BackingNo
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Insulated Yes
  • Glove Insulation Material Acrylic
  • Glove Liner Material Acrylic
  • Glove Features Double dip coating
  • Knuckle Protection Material No
  • EN 388 Rating 4X42E
  • Glove Construction Seamless Knit
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list