!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ONE FINGER MITT GLOVES, L, GAUNTLET CUFF, GREY/OFF-WHITE, GOATSKIN

ONE FINGER MITT GLOVES, L, GAUNTLET CUFF, GREY/OFF-WHITE, GOATSKIN

WATSON GLOVES

ONE FINGER MITT GLOVES, L, GAUNTLET CUFF, GREY/OFF-WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ONE FINGER MITT GLOVES, L, GAUNTLET CUFF, GREY/OFF-WHITE, GOATSKIN

ONE FINGER MITT GLOVES, L, GAUNTLET CUFF, GREY/OFF-WHITE, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.43 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9549TPR1FL
  • Mfr. Model # 9549TPR1F-L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These ANSI/EN-certified, large, grey and off-white, one-finger, mitt gloves are made of goatskin with a gauntlet cuff. They have full finger coverage with a wing thumb. These work gloves are cut-, impact-, oil-, and water-resistant and are ideal for construction and the oil and gas industry.

Technical Specs

  • Item1-Finger Mitt
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA7
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourGrey/Off-White
  • Glove Back Material3M Thinsulate(TM) C100, Cowhide, Cutshield Para-Aramid, Microfleece, Polyester, Steel
  • Series9549TPR1F
  • Size- Numeric9
  • Palm ColourOff-White
  • Cuff ColourGrey
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level5
  • Hand Protection Style One-Finger Mitt
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Microfleece, Para-Aramid, Polyester, Steel, Thinsulate(TM) C100
  • Oil-Resistant Yes
  • Glove Features 78% Post Consumer Recycled Materials, Dryhide(TM) Water and Oil-Resistant, Welted Seams and Pulse Protector for Additional Reinforcement and Protection, Leather Gore for Additional Wrist and Forearm Protection, Impact Protection Heavy Duty Flame-Resistant Rubber On Back Of Hand, Fingers and Wrist
  • Palm Material Goatskin
  • Size- Alpha L
  • Knuckle Protection Material TPR
  • Cuff Material Cowhide
  • EN 388 Rating 3X44F
  • Glove Cut Gunn
  • Internal Reinforcement Material Cutshield
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 5
  • Colour Grey, Off-White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list