!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES,A7,FULL,5 IN L,2XL,PR

LEATHER GLOVES,A7,FULL,5 IN L,2XL,PR

HEXARMOR

LEATHER GLOVES,A7,FULL,5 IN L,2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LEATHER GLOVES,A7,FULL,5 IN L,2XL,PR

LEATHER GLOVES,A7,FULL,5 IN L,2XL,PR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.44 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4064IMPWXXL11
  • Mfr. Model # 4064IMPW-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA7
  • Stitching MaterialPolyester
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length5 in
  • Thumb StyleFull
  • Cuff StyleKnit
  • Leather GradePremium
  • Minimum Temperature-40 Degrees F
  • Glove FeaturesWaterproof
  • Palm MaterialGoatskin
  • Size- Alpha2XL
  • Knuckle Protection MaterialTPR
  • Includes Double PalmNo
  • Cuff MaterialLeather
  • Leather Palm ProcessGrain
  • ANSI/ISEA Cut Load200 g
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Maximum Temperature 30 Degrees F
  • Sold As Pair
  • Standards ANSI/ISEA
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate
  • Glove Liner Material HPPE
  • Oil-Resistant Yes
  • Glove Back Colour Red, White
  • Glove Back Material Goatskin, Thermoplastic Rubber
  • Series 4064IMPW
  • Size- Numeric 11
  • Glove Insulation Weight 200 g
  • Palm Colour White
  • Cuff Colour Gray
  • Pairs per Package 1
  • Glove Coating Coverage Palm
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list