!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES,2X-LARGE,DEERSKIN,PR

LEATHER GLOVES,2X-LARGE,DEERSKIN,PR

BDG

LEATHER GLOVES,2X-LARGE,DEERSKIN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES,2X-LARGE,DEERSKIN,PR

LEATHER GLOVES,2X-LARGE,DEERSKIN,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG201366X2L
  • Mfr. Model # 20-1-366-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • Leather GradePremium
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove Back MaterialDeerskin
  • Series20-1-366
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Needlestick Force - FingertipsNot Tested
  • ANSI/ISEA Puncture LevelNot Tested
  • Glove Coating MaterialUncoated
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level Not Tested
  • Insulated No
  • Glove Length 9 3/4 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Glove Back Colour Beige
  • Palm Material Deerskin
  • Includes Double Palm No
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Colour Beige

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories