!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES,10-5/8 IN,PIGSKIN,PR

LEATHER GLOVES,10-5/8 IN,PIGSKIN,PR

IRONCLAD

LEATHER GLOVES,10-5/8 IN,PIGSKIN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES,10-5/8 IN,PIGSKIN,PR

LEATHER GLOVES,10-5/8 IN,PIGSKIN,PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.05 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWULDC507XXXL
  • Mfr. Model # ULD-C5-07-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • Finger CoverageFull Finger
  • Maximum Temperature284 Degrees F
  • Sold AsPair
  • Glove Length10 5/8 in
  • Thumb StyleWing
  • Glove Liner MaterialHPPE
  • Minimum TemperatureNot Rated
  • Glove Back MaterialPigskin
  • Arc Flash PPE Category0
  • Includes Double PalmNo
  • Cuff ColourTan
  • Glove CutGunn
  • Internal Reinforcement MaterialHPPE
  • Reflective BackingNo
  • Cuff Length2 in
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load2,992 g
  • ColourTan
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Insulated No
  • Standards ANSI 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Colour Yellow
  • Palm Material Pigskin
  • Series Ironclad Limitless Leather ULD-C5
  • Cuff Material Leather
  • EN 388 Rating 4X42F
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 35
  • ANSI/ISEA Abrasion Cycles 4,216
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 64 N
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list