!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, 3XL/12, 30 ° F MINIMUM TEMP, ANSI CUT LEVEL A1, NYLON, 1 PAIR, 10-27/32 IN, GOATSKIN

LEATHER GLOVES, 3XL/12, 30 ° F MINIMUM TEMP, ANSI CUT LEVEL A1, NYLON, 1 PAIR, 10-27/32 IN, GOATSKIN

IRONCLAD

LEATHER GLOVES, 3XL/12, 30 ° F MINIMUM TEMP, ANSI CUT LEVEL A1, NYLON, 1 PAIR, 10-27/32 IN, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 3XL/12, 30 ° F MINIMUM TEMP, ANSI CUT LEVEL A1, NYLON, 1 PAIR, 10-27/32 IN, GOATSKIN

LEATHER GLOVES, 3XL/12, 30 ° F MINIMUM TEMP, ANSI CUT LEVEL A1, NYLON, 1 PAIR, 10-27/32 IN, GOATSKIN

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.74 / pair

EHC: EHC :
Min Qty 12 = $584.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWRWDI07XXXL
  • Mfr. Model # RWDI-07-XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.71 lbs

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • Maximum Temperature30 Degrees F
  • Sold AsPair
  • Glove Length10 27/32 in
  • Thumb StyleKeystone
  • Cuff StyleKnit
  • Leather GradePremium
  • Glove Back ColourTan
  • Palm MaterialLeather
  • Cuff ColourTan
  • Leather Palm ProcessGrain
  • Pairs per Package1
  • ANSI/ISEA Abrasion Level4
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A1
  • Stitching Material Nylon
  • Insulated Yes
  • Standards ANSI, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fiberfill
  • Glove Liner Material Polyester
  • Minimum Temperature 30 Degrees F
  • Glove Back Material Goatskin
  • Cuff Material Leather
  • EN 388 Rating 2122A
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Cycles 3,227
  • ANSI/ISEA Cut Load 289 g
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list