!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVYWEIGHT GLOVE, GAUNTLET CUFF, REINFORCED THUMB SADDLE, SZ 3XL/12, GREY, COWHIDE, PR

HEAVYWEIGHT GLOVE, GAUNTLET CUFF, REINFORCED THUMB SADDLE, SZ 3XL/12, GREY, COWHIDE, PR

WATSON GLOVES

HEAVYWEIGHT GLOVE, GAUNTLET CUFF, REINFORCED THUMB SADDLE, SZ 3XL/12, GREY, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVYWEIGHT GLOVE, GAUNTLET CUFF, REINFORCED THUMB SADDLE, SZ 3XL/12, GREY, COWHIDE, PR

HEAVYWEIGHT GLOVE, GAUNTLET CUFF, REINFORCED THUMB SADDLE, SZ 3XL/12, GREY, COWHIDE, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.61 / PAIR

EHC: EHC :
Min Qty 6 = $447.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT109GC12
  • Mfr. Model # 109GC-12
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Work days are easier with the protection of these heavyweight, cowhide gloves with leather reinforced thumb saddles. These grey, size XXX-large gloves keep your arms safe with their gauntlet cuffs. Each pair is sold individually.

Technical Specs

  • ItemGlove
  • Sold AsPair
  • Cuff StyleGauntlet
  • Palm MaterialCowhide
  • Size- Alpha3XL
  • Cuff MaterialLeather
  • ColourGrey
  • Stitching Material Cotton, Polyester
  • Thumb Style Straight
  • Glove Liner Material Unlined
  • Series 109GC Timber Beast
  • Size- Numeric 12
  • Glove Cut Clute
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list