!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

GE LIGHTING

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.50 / EACH

EHC: EHC :
Min Qty 15 = $622.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF31T8SPX35UECO
  • Mfr. Model # F31T8SPX35UECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.56 lbs

Product Details

U-shaped fluorescent lamp, rapid start, T8, 1 in. (26 mm) dia., medium BiPin(G13) base, 1-5/8 in bend radius, 22-1/2 in. length, 31 watt, enhanced neutral tone, 1-5/8 in. U-bend, enhanced neutral lamp tone, average life 24,000 hours, color temp 3,500, CRI

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Temperature3,500K
  • Shatter-ResistantNo
  • Watts31 W
  • Colour Rendering Index82
  • Light TechnologyFluorescent
  • Voltage120V AC
  • Bulb Manufacturers Warranty Length3 yr
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Housing Glass, Metal
  • Bulb Designation F31T8SPX*/U/ECO
  • Lumens 2,775 lm
  • Bulb Bend Radius 1 5/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable Yes
  • Overall Length 22 1/2 in
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Rated Life 24,000 hr
  • Bulb Dia. 1 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list