!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

GE LIGHTING

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W close
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
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.21 / each

EHC: EHC :
Min Qty 15 = $663.15

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
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
  • Item # GELF31T8SPX41U/ECO
  • Mfr. Model # F31T8SPX41U/ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.62 lbs

Product Details

U-shaped fluorescent lamps, start type rapid start, T8, 1 in. (38 mm) dia., medium BiPin(G13) base, 1-5/8 in. bend radius, 22-1/2 in. length, 31 watts, description/special features enhanced cool tone, 1-5/8 in. U-bend, enhanced cool lamp tone, average lif

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Temperature4,100K
  • Shatter-ResistantNo
  • Watts31 W
  • Colour Rendering Index82
  • Light TechnologyFluorescent
  • Voltage120V AC
  • Bulb Manufacturers Warranty Length3 yr
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Housing Glass, Metal
  • Bulb Designation F31T8SPX*/U/ECO
  • Lumens 2,775 lm
  • Bulb Bend Radius 1 5/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable Yes
  • Overall Length 22 1/2 in
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Rated Life 24,000 hr
  • Bulb Dia. 1 in
  • Country of Origin Mexico (subject to change)