!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 2600 LM, 40W, 4,100K COLOUR TEMP, COOL WHITE, MEDIUM BI-PIN (G13), T12 SHAPE

FLUORESCENT BULB, 2600 LM, 40W, 4,100K COLOUR TEMP, COOL WHITE, MEDIUM BI-PIN (G13), T12 SHAPE

PHILIPS

FLUORESCENT BULB, 2600 LM, 40W, 4,100K COLOUR TEMP, COOL WHITE, MEDIUM BI-PIN (G13), T12 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 2600 LM, 40W, 4,100K COLOUR TEMP, COOL WHITE, MEDIUM BI-PIN (G13), T12 SHAPE

FLUORESCENT BULB, 2600 LM, 40W, 4,100K COLOUR TEMP, COOL WHITE, MEDIUM BI-PIN (G13), T12 SHAPE

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.72 / each

EHC: EHC :
Min Qty 30 = $381.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL423889
  • Mfr. Model # 423889
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This lamp meets the standards for ENERGY STAR. It also has 40 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2600 lumens, plus it has a rated life of 20,000 hours, 24,000 hours.

Technical Specs

  • ItemLamp
  • Bulb ShapeT12
  • Colour Rendering Index89
  • Lumens2600 lm
  • Shatter-ResistantNo
  • StandardsENERGY STAR
  • Rated Life20,000 hr, 24,000 hr
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F40T12/CWSupreme/ALTO
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Watts 40 W
  • High Output Yes
  • Light Colour Cool White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list