!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR FLUORESCENT BULB, 4 FT L, T12, 34 W, 4100K, 2,500 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T12, 34 W, 4100K, 2,500 LUMENS

GE LAMPS

LINEAR FLUORESCENT BULB, 4 FT L, T12, 34 W, 4100K, 2,500 LUMENS close
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
LINEAR FLUORESCENT BULB, 4 FT L, T12, 34 W, 4100K, 2,500 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T12, 34 W, 4100K, 2,500 LUMENS

GE LAMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.88 / each

EHC: EHC :
Min Qty 30 = $326.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30. Please update the quantity to proceed with Checkout.
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
  • Item # GELF34/CX41/WM/ECO
  • Mfr. Model # F34/CX41/WM/ECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 122
  • Shipping Weight 1.0 lbs

Product Details

This linear fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 120V, 34 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,500 lumens, plus it has a rated life of 20,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass, Metal
  • Bulb DesignationF34/CX41/WM/ECO
  • Colour Temperature4,100K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • Voltage120V
  • Bulb Minimum Starting Temperature59 Degrees F
  • High OutputNo
  • Rated Life20,000 hr
  • DimmableNo
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T12
  • Colour Rendering Index 87
  • Lumens 2,500 lm
  • Nominal Length 4 ft
  • Watts 34 W
  • Standards TCLP Compliant
  • Bulb Start Type Rapid
  • Overall Length 48 in
  • Bulb Dia. 1 1/2 in
  • Light Colour White