LABEL CARTRIDGE,BLACK/WHITE,0.645" W
LABEL CARTRIDGE,BLACK/WHITE,0.645" W
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
M21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375 in Dia x 7 ft L - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21
Technical Specs
Item Continuous Label Roll Cartridge
Label Colour White
Label Height 21/32 in
Material Properties Heat-Shrinkable
Minimum Service Temperature -67 Degrees F
Roll Length 7 ft
For Print Method Thermal Transfer
Adhesive Non-Adhesive
Compatible Mfr Part Number R4300
Labels per Row 1
Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Indoor/Outdoor Usage Outdoor
Label Finish Matte
Label Material Polyolefin
Maximum Service Temperature 275 Degrees F
Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Roll Width 5/8 in
Label Media Format Continuous Roll Cartridge
Application Electrical Labeling, Wire and Cable Labeling
Label Attachment Style Heat Shrink
Material Series B-342
Shrink Ratio 3:1
Country of Origin Mexico
(subject to change)
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.04
/ each
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.72
/ each
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.95
/ each
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.45
/ each