!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL CARTRIDGE,BLACK/CLEAR,21 FT. L

LABEL CARTRIDGE,BLACK/CLEAR,21 FT. L

BRADY

LABEL CARTRIDGE,BLACK/CLEAR,21 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL CARTRIDGE,BLACK/CLEAR,21 FT. L

LABEL CARTRIDGE,BLACK/CLEAR,21 FT. L

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY110899
  • Mfr. Model # M21-375-430
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 826
  • Shipping Weight 0.15 lbs

Product Details

M21 Series Clear Polyester Labels 0.375 in W x 21 ft L BLK/CLR - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberR6200
  • Label ColourClear
  • Label MaterialPolyester
  • Label Thickness0.003 in
  • Labels per Row1
  • Material SeriesB-430
  • Minimum Service Temperature-94 Degrees F
  • Print TechnologyThermal Transfer
  • Product TypeHarsh-Environment Label
  • Ribbon ColourBlack
  • Ribbon SeriesR6200
  • Secondary Label IncludedSecondary Label Not Included
  • Vial/Tube Size0.6 mL
  • Adhesive Adhesive
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Indoor
  • Label Finish Gloss
  • Label Media Format Continuous Roll Cartridge
  • Label Width 3/8 in
  • Material Properties Autoclavable
  • Maximum Service Temperature 212 Degrees F
  • Number of Labels Included 1
  • Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Formulation Resin
  • Roll Length 21 ft
  • Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
  • For Print Method Thermal Transfer
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list