!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S, BLK, 12 IN, 15 GA, SMOOTH TEXTURE, NYLON/WATER-BASED URETHANE

COATED GLOVES, S, BLK, 12 IN, 15 GA, SMOOTH TEXTURE, NYLON/WATER-BASED URETHANE

MECHANIX WEAR

COATED GLOVES, S, BLK, 12 IN, 15 GA, SMOOTH TEXTURE, NYLON/WATER-BASED URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S, BLK, 12 IN, 15 GA, SMOOTH TEXTURE, NYLON/WATER-BASED URETHANE

COATED GLOVES, S, BLK, 12 IN, 15 GA, SMOOTH TEXTURE, NYLON/WATER-BASED URETHANE

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXS1DC05007
  • Mfr. Model # S1DC-05-007
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These ANSI/ISEA/CE-certified, black, small, coated gloves have a 12-inch length and a 15-gauge thickness with a knitted cuff. They are made from nylon/water-based urethane and have a polyurethane coating. These smooth-textured gloves are resistant to oil, water, and abrasion. They are suitable for aerospace, assembly, carpentry, automotive or electrical work, shipping, and warehousing.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Needlestick Level - PalmNot Available
  • Glove Insulation MaterialNone
  • Glove Insulation Weight0
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialWater-Based Polyurethane
  • Includes Finger FourchettesNo
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length12 in
  • Glove Lining MaterialNylon
  • Glove Coating FinishSmooth
  • Arc Flash PPE CategoryNot Applicable
  • Glove FeaturesSilicone-Free, Touchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Abrasion Cycles3000
  • EN 388 Impact RatedYes
  • ANSI/ISEA Puncture LevelNot Available
  • Includes Double PalmNo
  • Hem Style Finished
  • Knit Material Nylon, Water-Based Urethane
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Force Not Tested
  • EN 388 Rating 4121X
  • Standards ANSI/ISEA, CE Standards
  • Base Coating Material Water-Based Polyurethane
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Reversible No
  • Series SpeedKnit(TM) S1DC05
  • Touchscreen Compatible Yes
  • Pairs per Package 1
  • Cuff Colour Black
  • ANSI/ISEA Cut Load 200
  • Reflective Backing No
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list