KNIT GLOVES, M, FLUORESCENT YELLOW, 12 IN LONG, 15 GA THICK, NYLON
KNIT GLOVES, M, FLUORESCENT YELLOW, 12 IN LONG, 15 GA THICK, NYLON
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/ISEA/CE-certified, fluorescent yellow, medium knit gloves have a 12-inch length and a 15-gauge thickness. They are made of nylon and are high-visibility, comfortable compression cuffs, dry-grip performance, touchscreen capability, machine wash, and dry ability. They are suitable for cold storage, maintenance and repair, construction, mining, and manufacturing.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material Nylon
Hand Protection Style Glove
ANSI/ISEA Impact Force 9 kN
EN 388 Rating 4121X
Standards ANSI/ISEA, CE Standards
Insulated No
Palm Type Coated
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
Base Coating Coverage Palm and Fingers
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Reversible No
Series SpeedKnit(TM) S5DP91
Touchscreen Compatible Yes
Pairs per Package 1
Cuff Colour High-Visibility Yellow
ANSI/ISEA Cut Load 200 g
EN 388 Impact Rated Yes
ANSI/ISEA Puncture Level 2
Impact Protection Coverage Fingers, Knuckles
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Needlestick Level - Palm Not Available
Glove Insulation Material None
Glove Insulation Weight 0
Knuckle Protection Material TPR
Base Coating Material Nitrile
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
ANSI/ISEA Impact Level 1
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 12 in
Glove Lining Material Nylon
Glove Coating Finish Sandy
Arc Flash PPE Category Not Applicable
Glove Features Touchscreen Compatible
Thickness 15 ga
Silicone-Free No
Sold As Pair
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Force 20
Reflective Backing No
Colour Yellow
Includes Double Palm No