!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,NITRILE,FULL FINGER,XL SZ,PR

KNIT GLOVES,NITRILE,FULL FINGER,XL SZ,PR

SHOWA

KNIT GLOVES,NITRILE,FULL FINGER,XL SZ,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,NITRILE,FULL FINGER,XL SZ,PR

KNIT GLOVES,NITRILE,FULL FINGER,XL SZ,PR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.56 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM383XL09
  • Mfr. Model # 383XL-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • ItemKnit Gloves
  • Knit MaterialEngineered Yarn, Polyester
  • EN 388 Rating4121X
  • Palm TypeGrip Coated
  • Glove Coating MaterialNitrile
  • Finger CoverageFull Finger
  • Size- Numeric9
  • Glove Length280 mm
  • Glove Coating ColourGreen
  • Glove FeaturesThin Palm Material, Thin Finger Thickness, Embossed Microporous Nitrile Coating, Lightweight, Optimal Liner Design, Engineered Yarn, Eco Best Technology (EBT)
  • Pairs per Package12
  • EN 388 Impact RatedNo
  • Grip Coating ColourGreen
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards CE Category II, EN 388:2016
  • Glove Performance High Grip
  • Latex-Free Yes
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Embossed Microporous
  • Series 383
  • Sold As Pair
  • Colour Green
  • Grip Coating Material Nitrile
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list