!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, S (7), ROUGH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 3, 12 PK

KNIT GLOVES, S (7), ROUGH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 3, 12 PK

SUPERIOR GLOVE

KNIT GLOVES, S (7), ROUGH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 3, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, S (7), ROUGH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 3, 12 PK

KNIT GLOVES, S (7), ROUGH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 3, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.93 / pair

EHC: EHC :
Min Qty 120 = $711.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 120 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS7NT7
  • Mfr. Model # S7NT7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These blue/white Superior gloves Dexterity S7NT knit gloves are size small and are made with cotton. In addition, they have a nitrile coating and are rated ANSI/ISEA Puncture Level 4. They are full-finger and have a knit cuff.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum TemperatureNot Rated
  • Thickness7 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force125
  • ColourBlue, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Lining Material Cotton
  • Glove Coating Finish Rough
  • Series Dexterity(R) S7NT
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 1500
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list