!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, SZ L, WHITE, POLY/COTTON, PK6

KNIT GLOVES, SZ L, WHITE, POLY/COTTON, PK6

WATSON GLOVES

KNIT GLOVES, SZ L, WHITE, POLY/COTTON, PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, SZ L, WHITE, POLY/COTTON, PK6

KNIT GLOVES, SZ L, WHITE, POLY/COTTON, PK6

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.94 / pkg. of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT603L
  • Mfr. Model # 603-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

For use in different work projects, these large White Knight polyester and cotton gloves feature snug-fitting wrists and a seamless knit for added comfort. They come in a package of six.

Technical Specs

  • ItemKnit Glove
  • Size- AlphaL
  • Glove FeaturesSeamless Machine Knit Poly/Cotton Blend for a Comfortable Wear, Snug-Fitting Wrist Keeps Out Dirt and Debris, Can be Used as a Liner in Cold Conditions or on Its Own for Light Duty Work, 12 Pack
  • Pairs per Package6
  • ColourWhite
  • Knit Material Poly-Cotton
  • Glove Construction Seamless Knit
  • Series White Knight
  • Sold As Pair
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list