KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ S/7, GREY, NYLON, PR
KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ S/7, GREY, NYLON, PR
PIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ensure your hands are protected in comfort with these grey seamless, full-finger gloves. This nylon 13-gauge pair arrives in a size small/seven.
Technical Specs
- ItemKnit Glove
- ANSI/ISEA Abrasion Level3
- Glove Insulation MaterialNylon
- StandardsANSI Abrasion Level: 3, EN 388 Results: 4121X, ASTM D3389-10, ANSI/ISEA 105-2016
- Palm TypeCoated
- Glove PerformanceHigh Dexterity, High Grip
- Cuff StyleKnit
- Base Coating CoveragePalm, Fingers
- Glove Coating CoveragePalm and Fingers
- Size- AlphaS
- Glove ConstructionSeamless Knit
- Glove Coating ColourBlack
- SeriesG-Tek
- Pairs per Package300
- EN 388 Impact RatedNo
- Palm MaterialNylon, Nitrile
- Glove Style Knit
- Hand Protection Style Glove
- EN 388 Rating 4121X
- Insulated Yes
- Glove Hand Style Left and Right
- Glove Coating Material Nitrile
- Includes Finger Fourchettes Yes
- Finger Coverage Full Finger
- Size- Numeric 7
- Glove Length 9 in
- Glove Lining Material Nylon
- Glove Features Washable, Resistant To Chemicals, Water, and Ultraviolet Light, Colour Coded Hems For Easy Size Identification
- Thickness 13 ga
- Sold As Pair
- Colour Grey
Alternate Products
-
HONEYWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.39
/ PAIR