KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ S/7, GREY, NYLON, PR
KNIT GLOVES, SEAMLESS, FULL FINGER, 13-GAUGE, SZ S/7, GREY, NYLON, PR
PIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Experience the reliable comfort of these seamless nylon gloves. The 13-gauge, full-finger design comes in a size small/seven. Each grey pair is sold individually.
Technical Specs
Item Knit Glove
ANSI/ISEA Abrasion Level 3
Glove Insulation Material Nylon
Standards ANSI Abrasion Level: 3, EN 388 Results: 4131X, ASTM D3389-10, ANSI/ISEA 105-2016
Palm Type Flat Grip Coated
Glove Performance High Dexterity, High Grip
Cuff Style Knit
Base Coating Coverage Palm, Fingers
Glove Coating Coverage Palm and Fingers
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Grey
Series G-Tek
Silicone-Free Yes
Sold As Pair
Colour Grey
Palm Material Nylon, Polyurethane
Glove Style Knit
Hand Protection Style Glove
EN 388 Rating 4131X
Insulated Yes
Glove Hand Style Left and Right
Glove Coating Material Polyurethane
Includes Finger Fourchettes Yes
Finger Coverage Full Finger
Size- Numeric 7
Glove Length 8 1/2 in
Glove Lining Material Nylon
Glove Features Breathable Back For Comfort
Thickness 13 ga
Pairs per Package 300
EN 388 Impact Rated No
Grip Coating Material Polyurethane
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.60
/ PAIR