!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES,BLUE,SZ 8,PR

KNIT GLOVES,BLUE,SZ 8,PR

HYFLEX

KNIT GLOVES,BLUE,SZ 8,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES,BLUE,SZ 8,PR

KNIT GLOVES,BLUE,SZ 8,PR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.55 / pair

EHC: EHC :
Min Qty 144 = $943.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11814080
  • Mfr. Model # 11814
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • ItemKnit Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating3121A
  • Palm TypeCoated
  • Double-DippedNot Double-Dipped
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Not Included
  • Size- Numeric8
  • Glove Length7 in to 10 in
  • Glove Lining MaterialNylon, Spandex
  • Glove Coating FinishSandy
  • Series11-814
  • Touchscreen CompatibleTouchscreen Compatible
  • Pairs per Package12
  • EN 388 Impact RatedEN 388 Impact Rated
  • ANSI/ISEA Puncture Level2
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon, Spandex
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 Abrasion Level 3, ANSI/ISEA 105-2024 Puncture Level 2, EN 388:2016 3121A
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free Latex-Free
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Dipped, Knitted
  • Glove Coating Colour Blue
  • Glove Features Dexterity, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free Silicone-Free
  • Sold As Pair
  • Reflective Backing No Reflective Backing
  • Colour Blue
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list