!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 660 LB, 7½ IN MOUNTING H, RUBBER

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 660 LB, 7½ IN MOUNTING H, RUBBER

APPROVED VENDOR

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 660 LB, 7½ IN MOUNTING H, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 660 LB, 7½ IN MOUNTING H, RUBBER

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 660 LB, 7½ IN MOUNTING H, RUBBER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VF73
  • Mfr. Model # TSK 150 GR2H
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.12 mm
  • Load Capacity - Maximum660 lb
  • Mounting Height7 1/2 in
  • Mounting Plate Width4 in
  • Tread ShapeStandard
  • Wheel Dia.6 in
  • Wheel Width1 5/8 in
  • Wheel/Tread MaterialRubber
  • For Surface TypeCeramic, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width2.625 in
  • Mounting Plate ShapeRectangle
  • Number of Wheels1
  • Outside Slot Spacing - Width3 in
  • Replacement WheelMfr. No. 150 GR2H
  • Frame FinishZinc Plated
  • Mounting Plate Thickness1/4 in
  • Overall Wheel Width42 mm
  • Swivel ConstructionKingpinless
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Includes Top Grease Seal
  • Mounting Bolt Dia. 3/8 in
  • Mounting Plate Length 4 1/2 in
  • Swivel Raceway Type Single Ball
  • Wheel Bearing Type Ball
  • Wheel Hardness Rating 70 Shore A
  • Wheel/Tread Colour Green
  • Core Colour Silver
  • Inside Slot Spacing - Length 3 in
  • Mounting Hole Type Slot
  • Non-Marking No
  • Outside Slot Spacing - Length 3.625 in
  • Application Kingpinless Casters
  • Compatible With 150 GR2H
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Aluminum
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list