!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 5 IN WHEEL DIAMETER, 550 LB, 6½ IN MOUNTING H, NYTHANE

KINGPINLESS PLATE CASTER, 5 IN WHEEL DIAMETER, 550 LB, 6½ IN MOUNTING H, NYTHANE

APPROVED VENDOR

KINGPINLESS PLATE CASTER, 5 IN WHEEL DIAMETER, 550 LB, 6½ IN MOUNTING H, NYTHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 5 IN WHEEL DIAMETER, 550 LB, 6½ IN MOUNTING H, NYTHANE

KINGPINLESS PLATE CASTER, 5 IN WHEEL DIAMETER, 550 LB, 6½ IN MOUNTING H, NYTHANE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16D129
  • Mfr. Model # TSK 125 NT0E
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.89 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.12 mm
  • Mounting Bolt Dia.3/8 in
  • Mounting Plate Length4 1/2 in
  • Swivel Raceway TypeSingle Ball
  • Wheel Bearing TypePlain
  • Wheel Hardness Rating97 Shore A
  • Wheel/Tread ColourRed
  • Core ColourWhite
  • Inside Slot Spacing - Length3 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length3.625 in
  • ApplicationKingpinless Casters
  • Compatible With125 NT0E
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM
  • Swivel Lock TypeNo Lock Included
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 550 lb
  • Mounting Height 6 1/2 in
  • Mounting Plate Width 4 in
  • Tread Shape Standard
  • Wheel Dia. 5 in
  • Wheel Width 1 3/4 in
  • Wheel/Tread Material Polyurethane
  • For Surface Type Ceramic, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width 2.625 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Outside Slot Spacing - Width 3 in
  • Replacement Wheel Mfr. No. 125 NT0E
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 1/4 in
  • Overall Wheel Width 45 mm
  • Swivel Construction Kingpinless
  • Wheel Core Material Nylon
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list