!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, FLUKE-59 MAX, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

INFRARED THERMOMETER, FLUKE-59 MAX, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

FLUKE

INFRARED THERMOMETER, FLUKE-59 MAX, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, FLUKE-59 MAX, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

INFRARED THERMOMETER, FLUKE-59 MAX, AVG/DIFFERENCE/MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, STD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET59MAX
  • Mfr. Model # FLUKE-59 MAX NA
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 193
  • Shipping Weight 0.74 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodNo Secondary Measuring Method
  • Distance To Spot Ratio8:1
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-22 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Body StyleCompact
  • Mounting StyleHandheld Only
  • Intrinsic SafetyNot Specified Intrinsically Safe
  • Accuracy Degrees F+/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
  • Batteries IncludedBatteries Included
  • Calibration Certificate TypeNot Certified
  • IncludesThermometer
  • Maximum Temperature Measured Degrees C350 Degrees C
  • Number of Batteries Required1
  • Resolution Degrees F0.2 Degrees F
  • Standards61326-1 EN 61326-2, EN/IEC 61010-1, FDA and EN 60825-1 Class II, IEC 60529, IEC 68-2-27, IEC 68-2-6
  • Laser Sighting Type Single Dot
  • Emissivity Adjustability Adjustable
  • Alert Type Digital Display, Sound
  • Maximum Emissivity Setting 1.00
  • Maximum Temperature Measured Degrees F 662 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Includes Work Light Work Light Included
  • Digital Display Screen Type LCD with Backlight
  • Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature
  • Accuracy Degrees C +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery Size AA
  • Data Logging No Data Logging
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature Measured Degrees C -30 Degrees C
  • Resolution Degrees C 0.1 Degrees C
  • Response Time 500 msec
  • Temperature Alerts High Temperature, Low Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list