!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED LATEX GLOVES,A6,PR

INSULATED LATEX GLOVES,A6,PR

IRONCLAD PERFORMANCE WEAR

INSULATED LATEX GLOVES,A6,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED LATEX GLOVES,A6,PR

INSULATED LATEX GLOVES,A6,PR

IRONCLAD PERFORMANCE WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.17 / pair

EHC: EHC :
Min Qty 12 = $218.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWSKC4LW07XXXL
  • Mfr. Model # SKC4LW-07-XXXL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.47 lbs

Technical Specs

  • ItemInsulated Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 388 Rating2X43F
  • StandardsEN 388:2016 2x43F
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove PerformanceInsulated
  • Cuff StyleKnit
  • Latex-FreeYes
  • ANSI/ISEA Impact Level0
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric12
  • Glove Length11 in
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishSandy
  • Glove FeaturesReinforced Thumb Crotch
  • Thickness13 ga
  • Silicone-FreeNo
  • Pairs per Package1
  • Cuff ColourBlack/Gray
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Level A6
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 2
  • Glove Insulation Material Acrylic
  • Glove Insulation Weight 10 gauge
  • Knuckle Protection Material None
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Sandy Latex
  • Includes Finger Fourchettes No
  • Base Coating Coverage 3/4
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4
  • Size- Alpha 3XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Orange
  • Reversible No
  • Series SKC4LW
  • Touchscreen Compatible No
  • EN ISO 374-5 Microorganism Protection Type No
  • Sold As Pair
  • ANSI/ISEA Cut Load 3,925 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list