!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, 28AF72, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE THERMOMETER SIZE, STD, -4 °

INFRARED THERMOMETER, 28AF72, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE THERMOMETER SIZE, STD, -4 °

WESTWARD

INFRARED THERMOMETER, 28AF72, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE THERMOMETER SIZE, STD, -4 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, 28AF72, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE THERMOMETER SIZE, STD, -4 °

INFRARED THERMOMETER, 28AF72, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE THERMOMETER SIZE, STD, -4 °

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW28AF72
  • Mfr. Model # 28AF72
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 192
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Emissivity AdjustabilityAdjustable
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-4 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Body StyleFull Size
  • Accuracy Degrees F+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Batteries IncludedBatteries Included
  • Battery Voltage9V
  • Data LoggingNo Data Logging
  • IncludesBattery, Instructions
  • Maximum Temperature Measured Degrees C400 Degrees C
  • Number of Batteries Required1
  • Resolution Degrees F0.1 Degrees F
  • StandardsClass II Laser
  • Laser Sighting Type Single Dot
  • Alert Type Sound
  • Maximum Emissivity Setting 1.00
  • Maximum Temperature Measured Degrees F 752 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Digital Display Screen Type LCD with Backlight
  • Accuracy Degrees C +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery Size 9V
  • Calibration Certificate Type Not Certified
  • Features Use Laser Sighting to Measure Surface Temperatures
  • Manufacturer Warranty Length 3 yr
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Resolution Degrees C 0.1 Degrees C
  • Response Time 250 msec
  • Temperature Alerts High Temperature, Low Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list