!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESIST, ANTI-ABRASION, FULL FINGER, M/8, HIGH VIS, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

GLOVES, IMPACT-RESIST, ANTI-ABRASION, FULL FINGER, M/8, HIGH VIS, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

IRONCLAD

GLOVES, IMPACT-RESIST, ANTI-ABRASION, FULL FINGER, M/8, HIGH VIS, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESIST, ANTI-ABRASION, FULL FINGER, M/8, HIGH VIS, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

GLOVES, IMPACT-RESIST, ANTI-ABRASION, FULL FINGER, M/8, HIGH VIS, SYNTH LEATHER/NEOPRENE/SPANDEX/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.48 / pair

EHC: EHC :
Min Qty 12 = $353.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2HZI03M
  • Mfr. Model # EXO2-HZI-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Choose this pair of unlined, high-visibility orange and yellow colour, size medium/eight, impact-resistant gloves when you need anti-abrasion protection combined with ANSI cut level one protection. With a one-layer, embossed synthetic leather palm with a neoprene and spandex glove back, a TPR and hook and loop closure cuff, full fingerstyle, and neoprene knuckle padding, these gloves will offer comfort, visibility, and protection.

Technical Specs

  • ItemAnti-Impact Glove
  • InsulatedNo
  • Glove Back MaterialTPR
  • StandardsANSI/ISEA 105, EN 388
  • ColourOrange, Yellow
  • Impact Protection StyleBack of Hand TPR
  • Size- AlphaM
  • Reflective BackingYes
  • Cuff MaterialTPR
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • High-Visibility Features High-Visibility Colour
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • Series Ironclad EXO
  • Glove Features Back of Hand TPR Impact Protection, High-Visibility Colour, Reflective Accents for Safety and Visibility, Terry Cloth Sweat Wipe, Suede Cuff Puller, TPR Hook-and-Loop Closure, Vibration-Reducing Reinforced Palm
  • EN 388 Rating 2131
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list