!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, SYNTHETIC LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, SYNTHETIC LEATHER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, SYNTHETIC LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, SYNTHETIC LEATHER, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE M/8, BLACK/LIME, SYNTHETIC LEATHER, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.76 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMC502M
  • Mfr. Model # MC502M
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Product Details

Work with comfort and protection with these cut-resistant gloves. The synthetic leather palm dries quickly after getting wet and the slip-on cuff provides easy use. These black and lime gloves are a size medium/eight and protect the hands against sharp objects. These gloves are ANSI abrasion level zero.

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • EN 407 Contact Heat Level60 sec
  • Glove Liner MaterialUnlined
  • Glove Back ColourHigh-Visibility Green
  • Knuckle Protection MaterialTPR
  • StandardsANSI/ISEA 105 Contct Heat 2, EN 388 2121
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleLow-Profile
  • SeriesMC502
  • Glove PerformanceReinforcement Thumb Crotch
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchYes
  • Glove Features2-Way High-Visibility Lime Material on the Back, Exclusive TPR Two Color Design on The Back of The Hand And Fingers, G-Shaped Palm Padding with Reinforced High Abrasion Material, ID Panel on the Wrist For User Personalization, Padded Palm Provides Impact and Vibration Reduction, Synthetic Leather Palm, Formerly Known as Memphis Glove
  • Includes Double PalmYes
  • ANSI/ISEA Puncture Force0
  • Sold AsPair
  • EN 388 Rating2121
  • Glove Length9 3/8 in
  • Cuff MaterialNeoprene
  • Cuff ColourBlack
  • Cut-Resistance Coverage Full
  • Cuff Style Slip-On
  • Palm Material Synthetic Leather
  • Glove Back Material TPR
  • Glove Construction Cut and Sewn
  • High-Visibility Features High-Visibility Back
  • Glove Coating Material PVC
  • Colour Black, Lime
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Heat Level 2
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Grip Coating Material Silicone
  • Leather Grade Premium
  • Reflective Backing Yes
  • Pairs per Package 72
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Stitching Material Polyester/Cotton
  • Glove Coating Finish None
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list