!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT GLOVE,7 SIZE,9 1/4 IN L

IMPACT GLOVE,7 SIZE,9 1/4 IN L

RINGERS

IMPACT GLOVE,7 SIZE,9 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT GLOVE,7 SIZE,9 1/4 IN L

IMPACT GLOVE,7 SIZE,9 1/4 IN L

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.95 / pair

EHC: EHC :
Min Qty 60 = $2,817.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIN068G07
  • Mfr. Model # R68-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • ItemImpact Glove
  • Hand Protection StyleSeamless Knit
  • Cuff StyleKnit
  • Maximum Temperature212 Degrees F
  • Glove Liner MaterialHPPE
  • Glove ConstructionSeamless Knit
  • StandardsANSI-ASTM/EN
  • ANSI/ISEA Cut LevelA6
  • ColourBlack, Grey, Red, Yellow
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Heat Level1
  • Glove Coating CoverageUncoated
  • Glove FeaturesTPR Bumpers On Back of Hand
  • Grip PatternSandy
  • Pairs per Package1
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourRed
  • Stitching MaterialPolyester
  • Cuff MaterialPolyester
  • Glove Coating FinishSandy
  • Glove CutSeamless Knit
  • Cut-Resistance Coverage 360 Degrees
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Palm Material HPPE
  • Glove Back Material HPPE, TPR Rubber
  • Knuckle Protection Material TPR
  • Glove Coating Material Nitrile
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Impact Protection Style Back of Hand TPR
  • Series R068
  • Grip Coating Material Nitrile
  • Arc Flash PPE Category 0
  • ANSI/ISEA Puncture Level 4
  • Sold As Pair
  • EN 388 Impact Rated Yes
  • Glove Length 9 1/4 in
  • Latex-Free No
  • Cuff Length 2 1/4 in
  • Glove Coating Colour Red
  • Cuff Colour Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list