!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILE-CABINET HAND TRUCK, 400 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, TREAD ON CORE

FILE-CABINET HAND TRUCK, 400 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, TREAD ON CORE

DAYTON

FILE-CABINET HAND TRUCK, 400 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, TREAD ON CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILE-CABINET HAND TRUCK, 400 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, TREAD ON CORE

FILE-CABINET HAND TRUCK, 400 LB LOAD CAPACITY, CONTINUOUS FRAME FLOW-BACK, TREAD ON CORE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2LRL3
  • Mfr. Model # 2LRL3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 638
  • Shipping Weight 34.0 lbs

Technical Specs

  • ItemFile-Cabinet Hand Truck
  • For Chair TypeFile Cabinets
  • Nose Plate Depth2 in
  • Nose Plate TypeStraight
  • Nose Plate ProfileStandard
  • Frame MaterialSteel
  • Handle TypeContinuous Frame Flow-Back
  • Wheel TypeTread on Core
  • Caster/Wheel Configuration(2) Axle-Mounted
  • ColourRed
  • Overall Depth10 in
  • Overall Height41 1/2 in
  • Wheel Width1 3/4 in
  • Load Capacity 400 lb
  • For Maximum Number of Desks 1
  • Nose Plate Width 14 1/2 in
  • Nose Plate Thickness 3/16 in
  • Nose Plate Material Steel
  • Handle Height 41 3/4 in
  • Wheel Dia. 6 in
  • Wheel/Tread Material Polyurethane
  • Non-Marking Axle-Mounted Wheels No
  • Includes Stair Climber Without Stair Climber
  • Overall Width 15 1/2 in
  • Assembled No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list