!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAG HAND TRUCK, 1,000 LB LOAD CAPACITY, 17¾ IN X 14½ IN, 53 IN X 25½ IN X 24 IN

BAG HAND TRUCK, 1,000 LB LOAD CAPACITY, 17¾ IN X 14½ IN, 53 IN X 25½ IN X 24 IN

DAYTON

BAG HAND TRUCK, 1,000 LB LOAD CAPACITY, 17¾ IN X 14½ IN, 53 IN X 25½ IN X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG HAND TRUCK, 1,000 LB LOAD CAPACITY, 17¾ IN X 14½ IN, 53 IN X 25½ IN X 24 IN

BAG HAND TRUCK, 1,000 LB LOAD CAPACITY, 17¾ IN X 14½ IN, 53 IN X 25½ IN X 24 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $536.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2LRL4
  • Mfr. Model # 2LRL4
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 638
  • Shipping Weight 76.1 lbs

Product Details

Dual handle. Locks into place.

Technical Specs

  • ItemTilting Fork Hand Truck
  • Overall Height53 in
  • Overall Depth24 in
  • Frame MaterialSteel
  • Nose Plate/Fork ProfileStandard
  • Nose Plate/Fork Width17 3/4 in
  • Nose Plate/Fork Thickness3/8 in
  • Handle Height41 in
  • Caster Frame MaterialSteel
  • Axle-Mounted Wheel TypeStandard
  • Axle-Mounted Wheel Dia.10 in
  • ColourRed
  • Includes Load ProtectorWithout Load Protector
  • Includes Foot AssistNo
  • Load Capacity 1,000 lb
  • Overall Width 25 1/2 in
  • Frame Type Rounded Back
  • Nose Plate/Fork Type Solid Straight
  • Nose Plate/Fork Material Steel
  • Nose Plate/Fork Depth 14 1/2 in
  • Handle Type Dual Grip
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels No
  • Axle-Mounted Wheel/Tread Material Rubber
  • Non-Marking Axle-Mounted Wheels No
  • Includes Hinged Double-Fork Shoe Slides
  • Includes Stair Climber With Stair Climber
  • Includes Lever Pushoff Without Lever Pushoff

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list