!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 240KG, 44FPM, 15 FT

ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 240KG, 44FPM, 15 FT

KITO

ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 240KG, 44FPM, 15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 240KG, 44FPM, 15 FT

ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 240KG, 44FPM, 15 FT

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,507.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOEDL24S15-15
  • Mfr. Model # EDL24S15-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Product Details

This electric chain hoist is red/white. This electric chain hoist meets the standards for CSA, ASME B30.16, ASME HST-1, IP44.

Technical Specs

  • ItemHoist
  • Maximum Lifting Capacity240 kg
  • Trolley SpeedHook Mounted - No Trolley
  • Body MaterialAluminum
  • Chain MaterialAlloy Steel
  • ColourWhite, Red
  • FeaturesHigh Speed
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Phase1
  • Body FinishElectrostatic Enamel
  • StandardsCSA, ASME B30.16, ASME HST-1, IP44
  • Mount Type Hook
  • Number of Speeds 1
  • Maximum Lifting Length 15 ft
  • Brake Type Mechanical Load Brake, Regenerative Brake
  • Clutch Type Friction Clutch
  • Controls Push Button
  • Included Components Hooks, Load Chain
  • Number of Load Chains 1
  • Thermal Protection Yes
  • Chain Finish Nickel Plated
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list