ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 100KG, 10FT, 49/10FPM, PB
ELECTRIC CHAIN HOIST, RED/WHITE, 120V, 100KG, 10FT, 49/10FPM, PB
KITO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Single phase - EDL series, hook suspension, 115 volt, 60 Hz, dual speed, 100 kilogram capacity, standard lift 10 feet, 49 feet per 10 minutes, motor horse power 0.39.
Technical Specs
Item Hoist
Maximum Lifting Capacity 100 kg
Trolley Speed Hook Mounted - No Trolley
Headroom 12"
Brake Type Mechanical Load Brake, Regenerative Brake
Chain Length 10 ft.
Clutch Type Friction Clutch
Controls Push Button
Included Components Hooks, Load Chain
Number of Load Chains 1
Phase Single
Body Finish Electrostatic Enamel
Mfr. Warranty Length 3 yr
Mount Type Hook
Number of Speeds 2
Maximum Lifting Length 10 ft
Body Material Aluminum
Includes Brake Yes
Chain Material Alloy Steel
Colour White, Red
Features High Speed
Lifting Hook Type Self-Closing Top and Bottom Hook
Overload Protection Included Yes
Thermal Protection No
Chain Finish Nickel Plated
Standards CSA, ASME B30.16, ASME HST-1, IP44
Country of Origin Japan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,088.81
/ each
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,514.68
/ each