!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIVIZ CUT A6 LEATHER,GRIP VP

HIVIZ CUT A6 LEATHER,GRIP VP

SUPERIOR GLOVE

HIVIZ CUT A6 LEATHER,GRIP VP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIVIZ CUT A6 LEATHER,GRIP VP

HIVIZ CUT A6 LEATHER,GRIP VP

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.82 / PAIR

EHC: EHC :
Min Qty 48 = $1,335.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP378GTXS
  • Mfr. Model # P378GTX-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • ItemWork Gloves
  • ANSI/ISEA Cut LevelA6
  • StandardsANSI Level A6 Cut, ANSI Level 4 Puncture
  • Thumb StyleStraight
  • Glove FeaturesTough Goatskin for Durability and Leather Palms Provides Extra Cushioning, Dry Clean
  • SeriesEndura
  • Size- Numeric7
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level2
  • Hand Protection Style Strip
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Back Colour Orange
  • Palm Material Leather
  • Size- Alpha S
  • High-Visibility Features High Visibility Orange
  • Pairs per Package 12
  • Colour Orange
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list