FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT
FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high bay is made of aluminum. Plus it meets the standards for UL. This fluorescent high bay fixture also has an electronic ballast, voltage of 120 to 277V, 200 watts, and a rated life of 100,000 hours.
Technical Specs
Item High Bay
Ballast Type Electronic
Dimmable No
Overall Height 22 in
Lamp Type 200W IL
LED Replacement For 150 W
Lens Material Polycarbonate
Lighting Technology Fluorescent
Max. Ambient Temp. 104 Degrees F
Rated Life 100,000 hr
Reflector Type High Bay
Suggested Fixture Mounting Height 15 ft
Overall Width 22 in
Housing Colour White
Housing Material Aluminum
Standards UL
Product Type Fluorescent High Bay Fixture
Bay Light Type High Bay
For Bulb Type Fluorescent
Ingress Protection Rating 43
Lamp Watts - Fixtures 200 W
Overall Length 27 1/4 in
Light Distribution Area
Max. Fixture Wattage 150 W
Min. Ambient Temp. -4 Degrees F
Reflector Material Polycarbonate
Series N/A
Voltage 120 to 277V AC
Bulbs Included Yes
Housing Finish White
Number of Light Bars 1
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,223.99
/ EACH